{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Drawer/pull-out shelf load capacity | 100 kg | |
| Drawer runner extension (partial/full extension) | 90 % | |
| Drawer runner extension | Anti-tilt lock | |
| Height adjustment interval | 20 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Model | W9A | |
| Height | 1,030 mm | |
| Width | 600 mm | |
| Depth | 630 mm | |
| Usable height for drawers | 920 mm | |
| Number of drawers | 9 | |
| Weight | 83 kg | |
| Type of product | Tool cabinet |
| Article number | 933810 W9A | |
| Manufacturer number | 933810 W9A | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |