{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Drawer/pull-out shelf load capacity | 100 kg | |
| Drawer runner extension (partial/full extension) | 90 % | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Series | KOMBI-filebænk | |
| Front height | 140 mm | |
| Usable height | 125 mm | |
| Usable width | 490 mm | |
| Usable depth | 520 mm | |
| Shell height | 120 mm | |
| with individual drawer release system | no | |
| Type of product | Drawer |
| Article number | 933760 140 | |
| EAN / GTIN | 4045197279736 | |
| Manufacturer number | 933760 140 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |