This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mobile support leg, height adjustable, Height 850 - 1100 mm, Type: 1

Article no.: 933633 1

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Type 1
Series KOMBI
Height adjustment range 850 mm - 1,100 mm
Width 80 mm
Depth 660 mm
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
Load capacity per support leg 150 kg
Type of product Support leg

Identification & Classification

Article number 933633 1
EAN / GTIN 4045197727060
Manufacturer number 933633 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of folded sheet metal, with cross braces, wheels ⌀ 125 mm with grey solid rubber treadless tyres.
With fixed wheels.

Colour:

Light grey RAL 7035 powder-coated.

Note:

For reasons of stability, mobile support legs may only be used in combination with storage shelves No. 933600; 933605, rear panel No. 933610; 933615 or stabilising plate No. 933628.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart