• The item cannot be ordered due to missing prices.

Pull-out shelf 200 kg, 26×20G, Installation height: 75mm

Article no.: 930656 75
75
Standard configurations usually have faster delivery times.

Select article variation and quantity

Installation height (mm) Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 26×20
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 26×20
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Drawer usable width × usable depth in G 26×20G
Usable width 650 mm
Usable depth 500 mm
Usable width in G 26
Usable depth in G 20
Installation height 75 mm
with individual drawer release system no
Application range Tool cabinet
Weight 10.75 kg
Type of product Pull-out shelf

Identification & Classification

Article number 930656 75
EAN / GTIN 4062406122928
Manufacturer number 930656 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pull-out shelf with 100% full extension. Open in front, shell height at sides 46 mm, installation height 75 mm. Without slots to take slotted dividers.

Suitable for:

Auxiliary cabinet 30×28G.

Supplied with:

Pull-out shelves each complete with 1 pair drawer runner rails.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Not suitable for fitting into mobile cabinets.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place articles in the cabinet roughly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart