• The item cannot be ordered due to missing prices.

Frame with support legs for Ready-to-go workbench Height 850 mm, Width of usable size / type: 1000mm

Article no.: 927241 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width of usable size / type (mm) Unit price incl. VAT

Availability

  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Series Ready-to-go; Ready-to-go
Height 800 mm
Width 1,100 mm
Depth 700 mm
suitable for worktop depth 750 mm
Type of product Base frame

Identification & Classification

Article number 927241 1000
EAN / GTIN 4062406108083
Manufacturer number 927241 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Frame for assembly of a Ready-to-go workbench. Supplied with support legs.

Suitable for:

Suitable for casing height 600 mm.
Arrangement of 1 casing 16G and 1 casing 24G.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

From the same series "Ready-to-go" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart