{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Drawer/pull-out shelf load capacity | 100 kg | |
| Drawer runner extension (partial/full extension) | 90 % | |
| Drawer runner extension | Anti-tilt lock | |
| Height adjustment interval | 20 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Model | S4B | |
| Series | Workstation | |
| Height | 722 mm | |
| Width | 430 mm | |
| Depth | 630 mm | |
| Usable height | 460 mm | |
| Drawer usable width | 320 mm | |
| Drawer usable depth | 520 mm | |
| Number of castors with parking brake | 2 | |
| Number of castors without parking brake | 2 | |
| Wheel ⌀ | 100 mm | |
| Fixed wheel ⌀ | 100 mm | |
| Castor ⌀ | 100 mm | |
| with anti-roll lip | yes | |
| Number of drawers | 5 | |
| Safe working load | 250 kg | |
| Material of shelf | ABS plastic | |
| Storage | yes | |
| Material of wheel | Rubber overlay grey, abrasion-resistant | |
| Version | wheeled; with drawers | |
| Anti-roll lip version | 4-sided | |
| Push handle | yes | |
| Positioning of the push handle | Front face | |
| Weight | 46 kg | |
| Type of product | Tool cabinet |
| Article number | 920110 S4B | |
| Manufacturer number | 920110 S4B | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |