• The item cannot be ordered due to missing prices.

Rigid foam inlay for hexagon screwdriver set with T-handle and ball point, Number of tools: 0

Article no.: 916756 0

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 2/3
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 2/3
suitable for workstations and storage equipment Roller cabinet
Width 352 mm
Depth 383 mm
Number of tools 0
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 916756 0
EAN / GTIN 4045197764515
Manufacturer number 916756 0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The moulded hard foam inlays fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No. 923210 size 176) or 2/3 (352×383×30 mm) of the usable area of the drawer.
Rigid foam inlay without tools (empty).

Suitable for:

GARANT and HOLEX roller cabinets 470 mm and 450 mm deep with full extension drawers No. 916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485. Only limited suitability for roller cabinets with partial extension drawers.

Supplied with:

Rigid foam inlay empty No. 916756 size 0: 1 pc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart