{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 16 mm | |
| Overall length | 310 mm | |
| Working length | 260 mm | |
| Tool material | Carbide | |
| Use with impact / without impact | Impact drilling | |
| Shank | SDS Plus | |
| Number of cutting edges Z | 2 | |
| Type of product | Masonry drill |
| Article number | 789010 16X310 | |
| EAN / GTIN | 4062406262808 | |
| Manufacturer number | 789010 16X310 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |