• The item cannot be ordered due to missing prices.

Blind rivets PolyGrip® steel / steel bulk pack, Rivet ⌀ / shank length (D / L): 4/10mm

Article no.: 771020 4/10
New product

Select article variation and quantity

Rivet ⌀ / shank length (D / L) (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PolyGrip®
Rivet pin material Steel, galvanised
Hollow rivet material Steel, galvanised
Head shape FK
Clamping range 1.5 mm - 6.5 mm
Hole diameter 4.1 mm
Number of rivets (pieces) 500
Hollow rivet diameter D 4 mm
Hollow rivet length L 10 mm
Type of product Rivets

Identification & Classification

Article number 771020 4/10
EAN / GTIN 4007081710077
Manufacturer number 1433869
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Version:

Blind rivets ensure a permanently secure joining of various and sensitive materials, even if they are only accessible on one side.
Head shape: Flat round head = FH; large head = K.
The PolyGrip® multigrip blind rivet is a multi-talent when it comes to meeting difficult and demanding requirements in an industrial environment. Whether in aluminium, steel or stainless steel, indoors or outdoors, with hard or soft joining material, critical bore hole diameter and tolerances, the PolyGrip® is almost always the perfect solution.

Feature:

Wide clamping range:
A PolyGrip® dimension can replace up to five different dimensions of DIN standard blind rivets.
This gives you the following benefits:
  • Type reduction.
  • Reduction in the variety of types in the warehouse.
  • Reduction in the risk of mix-ups, thereby reducing errors in processing.

Advantage:

Economical – replaces up to 5 different rivet dimensions.
Excellent bearing stress – compensates for borehole inaccuracies.
Secure spent rivet mandrel locking feature – no annoying rattling noises during application.
Splash-proof under certain conditions.
Wide closing head formation for high connection reliability.

Application:

General applications.

Material:

Hollow rivet – steel, galvanized; rivet mandrel – steel, galvanized.

Recommendation:

GESIPA® blind rivets – a rule of thumb:
Material thickness + rivet shank diameter = rivet shank length

Example:
Material: Sheet metal 3 mm + sheet metal 3 mm + hole 4 mm = 10 mm rivet shank length > results in blind rivet 4 × 10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart