• The item cannot be ordered due to missing prices.

Long-bladed hand-operated shears, Model: 4/300

Article no.: 769936 4/300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Model Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Model 4/300
Cutting capacity sheet thickness up to 4 mm
Cutting capacity round steel bar ⌀ up to 13 mm
Upper blade length 355 mm
Lower blade length 300 mm
Weight 30 kg
Type of product Cutting pliers

Identification & Classification

Article number 769936 4/300
EAN / GTIN 2050001931757
Manufacturer number 20019
Manufacturer/responsible person Paul Ferdinand Peddinghaus GmbH, Hasslinghauser Straße 156, 58285 GEVELSBERG, Germany, www.peddy.de

Description

Version:

Sturdy shears body of quenched and tempered steel. Moving blade guides free of play (with low friction losses), blades of special tool steel, specially hardened and ground. Lever arm with counterweight spring for protection in the event of accidents, all pivot pins adjustable, all models with steplessly adjustable clamping arm.
With compound action. Cuts sheet metals and round steel bar.

Colour:

Red-brown.

Note:

For spare upper blade No. 769938 and spare lower blade No. 769939 see the spare parts list.
For spare upper blade No. 769938 and spare lower blade No. 769939 see the spare parts list.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart