• The item cannot be ordered due to missing prices.

Ideal snips with 2-component handles, right-hand cutting, overall length: 260mm

Article no.: 765900 260

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 260 mm
Length cutter 33 mm
Application type right-hand cutting
Type of product Scissors

Identification & Classification

Article number 765900 260
EAN / GTIN 4010220030226
Manufacturer number D29ASS-2
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Drop-forged head, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring.
Snip jaws made of stainless steel (HRC 60 − 62) with optimised, non-serrated blade geometry for high manoeuvrability and easy cutting using up to 25 % less force, ideal for cutting decorative sheets. Handles of sheet metal, nickel-plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Sheet metal up to 1.8 mm, stainless steel up to 1.2 mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart