• The item cannot be ordered due to missing prices.

Bolt cutter, overall length: 350mm

Article no.: 732000 350

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 350 mm
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 6 mm
for single bars up to 40 HRC and 1200 N/mm2 5 mm
Type of product Cutting pliers

Identification & Classification

Article number 732000 350
EAN / GTIN 4045197166821
Manufacturer number 732000 350
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cutter head with compound action and adjusting screw. Sturdy, painted tubular handles with rubber grips.

Application:

For cutting steel up to approx. 1200 N/mm2 tensile strength.

Material:

Chrome alloy steel blade, blades additionally induction hardened.

Spare part:

See No. 732040.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart