{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for cable ⌀ | 32 mm | |
| Cutting capacity multi-core cable up to | 240 mm2 | |
| overall length | 250 mm | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| Handle | Multi-component covering | |
| Operation | mechanical, single-handed, ratchet principle | |
| Material | Special quality tool steel, drop-forged, oil-hardened | |
| Protection against trapping fingers | yes | |
| Type of product | Scissors |
| Article number | 731150 32 | |
| EAN / GTIN | 4003773026884 | |
| Manufacturer number | 95 36 250 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |