{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 165 iS | |
| Cross-head size | 1 | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| for screw ⌀ | 2.1 − 3 mm | |
| Blade length | 80 mm | |
| overall length | 178 mm | |
| Drive profile | Pozidriv screwdriver | |
| Type of product | Screwdrivers |
| Article number | 668720 1 | |
| EAN / GTIN | 4013288160188 | |
| Manufacturer number | 05006460001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |