{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade designation | 4 | |
| Tip thickness a | 1 mm | |
| Blade length | 140 mm | |
| overall length | 245 mm | |
| Blade tip | black | |
| Drive profile | Slot-head screwdriver | |
| Type of shank | round | |
| Impact cap | no | |
| Material | PB Swiss Tools special alloy. | |
| Material of handle | Elastomer | |
| Surface | nickel-plated and chrome-plated | |
| Type of product | Screwdrivers |
| Article number | 660042 6,5 | |
| EAN / GTIN | 7610733296767 | |
| Manufacturer number | 38100.4-140 OR |