{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum torque | 350 Nm | |
| Direction of tightening | For right and left-hand tightening | |
| Torque measuring accuracy | ±1 % | |
| Interface | RS232C interface | |
| Test certificate | Manufacturer’s test certificate | |
| Measuring range | 10 Nm - 350 Nm | |
| Display unit width | 150 mm | |
| Display unit height | 145.5 mm | |
| Display unit depth | 85 mm | |
| Weight | 2.5 kg | |
| Square socket | 1/2 in | |
| Power supply | Mains operated |
| Article number | 654475 350 | |
| EAN / GTIN | 2050001017604 | |
| Manufacturer number | 43222 |