{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | SwissGrip | |
| Torx® profile | TX10 | |
| Blade length | 70 mm | |
| overall length | 160 mm | |
| Drive profile | Screwdriver for TORX® screws | |
| Material of blade | PB Swiss Tools special steel | |
| Surface | chrome-plated | |
| Point | black, hardened | |
| Type of product | Screwdrivers |
| Article number | 625406 TX10 | |
| EAN / GTIN | 7610733296958 | |
| Manufacturer number | 38400.10-70 YE |