{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Torx® profile | TX40 | |
| Stock length | 76×26 mm | |
| Drive profile | Screwdriver for TORX® screws | |
| Material | Chrome vanadium steel | |
| Type of shank | angled | |
| Surface | phosphated | |
| Ball point on the long arm | no | |
| Type of product | Screwdriver |
| Article number | 624855 TX40 | |
| EAN / GTIN | 4045197563019 | |
| Manufacturer number | 624855 TX40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |