• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, straight, chrome-plated, Number of keys: 8

Article no.: 617960 8

Select article variation and quantity

Number of keys Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 8
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 617960 8
EAN / GTIN 4045197463852
Manufacturer number 617960 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 837 B / ISO 3318

Material:

HOLEX − Chrome vanadium steel, chrome-plated.

Content:

1 each double-ended ring spanner No. 617600 / 617950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart