{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats 1 | 12 mm | |
| Width across flats 2 | 13 mm | |
| Standard | DIN 3110; ISO 3318 | |
| Spanner length L | 170 mm | |
| maximum jaw width b1 | 29 mm | |
| maximum jaw width b2 | 31 mm | |
| maximum jaw height h | 6 mm | |
| Jaw position 1 | 15 degrees | |
| Jaw position 2 | 15 degrees | |
| Width across flats | metric | |
| non-sparking | no | |
| both sides have the same width across flats | no | |
| Type of product | Spanner |
| Article number | 610700 12X13 | |
| EAN / GTIN | 4045197158895 | |
| Manufacturer number | 610700 12X13 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |