• The item cannot be ordered due to missing prices.

Alternative article:

Fleece compact disc, ⌀ 115 mm, Grit equivalent: 150

Article no.: 566991 150

Select article variation and quantity

Grit equivalent Unit price incl. VAT

Availability

  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 150
Grit designation medium
Degree of hardness medium
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
Version 6 A medium
optimised for material INOX; Steel
maximum circumferential speed 60 m/s
recommended speed 6,000 min-1
Type of product Compact disc

Identification & Classification

Article number 566991 150
EAN / GTIN 4045197888815
Manufacturer number 566991 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Crimped-in fibrous fleece with resin-bonded aluminium oxide grit permits metal removal and finishing in a single operation.

Application:

For surface and edge grinding on angle grinders (recommended speed 6000 rpm).
Medium hard version with increased aggressiveness and edge stability. For general deburring work, light removal of material by abrasion with fine surface finish.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart