• The item cannot be ordered due to missing prices.

Electronic light metal spirit level, Length: 1000mm

Article no.: 467520 1000
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position and for measurement reversal 0.5 mm/m
Error limit of electronics module 0.05 (0°; 90°); 0.1 (1° – 89°) degrees
IP Index of Protection IP 67
Power supply Battery-powered
Measurement technology digital
Material of the housing Aluminium
Length 1,000 mm
Type of product Spirit level

Identification & Classification

Article number 467520 1000
EAN / GTIN 4007368121732
Manufacturer number 467520 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Electronically measures the angle and displays it digitally. The measuring computer can be calibrated both horizontally and vertically in mere seconds. Can also be used conventionally thanks to one horizontal and one vertical level.

Advantage:

  • Lithium-ion battery can be charged via USB-C.
  • Automatic screen rotation.
  • Sturdy anodised aluminium profile.
  • Prismatic measuring face.
  • Acoustic guidance.
  • Dustproof and waterproof.
  • Integrated digital inclinometer.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Rechargeable battery supplied. In a stable, transparent plastic screw tube.

Optional extras:

  • USB charger No. 081601 size HC105.
  • USB charging cable No. 081603 size USB‑C.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart