• The item cannot be ordered due to missing prices.

Spirit level, Length: 250mm

Article no.: 467440 250
New product

Select article variation and quantity

Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Number of horizontal vials 2
Number of vertical vials 1
Type of measurement face Milled flat
Through grip no
Measurement technology analogue
Material of the housing Die-cast aluminium
Type of product Spirit level

Identification & Classification

Article number 467440 250
EAN / GTIN 4007368121817
Manufacturer number 467440 250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Handy small spirit level. Die-cast aluminium profile. Face-milled measuring surfaces with Vee base. Unbreakable acrylic vials (vertical + horizontal).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart