{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length of jointed arm L1 | 287 mm | |
| Length of jointed arm L2 | 223 mm | |
| External thread ⌀ bottom | M10×1.25 | |
| Internal thread ⌀ top | M6 | |
| Type of product | measuring stand |
| Article number | 442114 600 | |
| EAN / GTIN | 4045197713179 | |
| Manufacturer number | 442114 600 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |