• The item cannot be ordered due to missing prices.

External thread micrometer without anvils, Measuring range: 0-25mm

Article no.: 422340 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 3611
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ±3 µm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Spindle pitch 0.5 mm
Barrel ⌀ 20 mm
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification & Classification

Article number 422340 0-25
EAN / GTIN 4250099618303
Manufacturer/responsible person Hartig GmbH & Co. KG, Lohrweg 6, 63741 ASCHAFFENBURG, Germany, www.hartig-germany.com

Description

Version:

Hardened and ground measuring spindle with bore for the measuring tips. Glare-free satin chrome-plated barrel. With sensitive ratchet (friction lock) and quick drive for rapid adjustment. Heat-insulated frame.

Application:

For practical measurement of flank ⌀ of external threads. One pair of anvils (Vee and cone) fits several pitches, providing the flank angle remains unchanged.

Supplied with:

From size 25−50 with 1× 60° setting standard; without thread measurement inserts.

Optional extras:

Vee and cone anvils No. 421652.

Note:

Further measurement ranges available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart