• The item cannot be ordered due to missing prices.

Single pair of parallels for 366751 size 160×4, Width: 10mm

Article no.: 366760 10

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 10 mm
Type of product Pairs of parallels

Identification & Classification

Article number 366760 10
EAN / GTIN 4045197559128
Manufacturer number 366760 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366751.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart