• The item cannot be ordered due to missing prices.

Quick-release vice for one-hand use, Jaw width A: 110mm

Article no.: 365023 110

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 110 mm
Clamping range b 130 mm
Jaw height C 32 mm
Base body length a 280 mm
Base body width B 112 mm
Overall height c 82 mm
maximum overall length L4 510 mm
Weight 9.5 kg
Colour code for suitable accessories BM vice, blue
Type of product Drilling machine vice

Identification & Classification

Article number 365023 110
EAN / GTIN 4045197563200
Manufacturer number 365023 110
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Quick adjustment of the movable jaws.
  • Jaws through hardened and ground.
  • Time-consuming cranking not necessary.
  • Precise clamping due to long flat guide.
  • Clamping of component with just one hand.
  • One jaw with horizontal and vertical prismatic profiles for round material, one jaw smooth.
  • Both jaws are stepped at the top to clamp flat parts.
  • With two side support faces.
  • Positive locking.

Application:

For quick clamping of components on drilling machines and measuring machines.

Material:

Body and movable jaw made of sturdy special cast iron.

Accuracy:

Within 0.03 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart