This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Top jaw prisma, Type: P

Article no.: 361264 P

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 70 mm
b1 70 mm
Height h1 29.1 mm
suitable for colour code TeleCentric
Type of product Vice jaws

Identification & Classification

Article number 361264 P
EAN / GTIN 4250364403092
Manufacturer number 6921544090031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Suitable for:

TeleCentric 5-axis vice No. 361255

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart