{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length | 180 mm | |
| Width | 120 mm | |
| Height | 25 mm | |
| Type of product | Adapter plate |
| Article number | 360169 180 | |
| EAN / GTIN | 4067263118893 | |
| Manufacturer number | 360169 180 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |