• The item cannot be ordered due to missing prices.

Shrink-fit unit, Type: ISG1200

Article no.: 354405 ISG1200
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 410 mm
Width 315 mm
Height 767 mm
Power supply 400V / 16A / 50Hz
Power 6.5 kW
Cooling time 300 s
Weight 25 kg
Type of product Shrink-fit unit

Identification & Classification

Article number 354405 ISG1200
EAN / GTIN 085144000000
Manufacturer/responsible person Bilz Werkzeugfabrik GmbH & Co. KG, Vogelsangstraße 8, 73760 OSTFILDERN, Germany, www.bilz.de

Description

Version:

  • Easily enter shrink parameters by scanning barcodes.
  • Energy-saving induction technology for a long tool life.
  • Precise centering of the tool.
  • Only a small amount of space required and suitable for mobile use.
  • Very high holding force and lasting strength, even in oily environments.
  • ThermoGrip® shrink-fit units have been synonymous with innovative premium shrinking equipment for over 20 years.
  • Clamping range Ø 3 – 32 mm for all shrink-fit chucks T, TSF, TB (HSS Ø 6 - 16 mm / carbide Ø 3 - 32 mm).
  • Integrated air cooling (cooling adapter available as an option).
  • Maximum tool length for HSK-A63 450 mm.
  • Ideal for workbenches.

Supplied with:

  • 1 barcode scanner
  • Magnetic strip set
  • Shrink-fit chuck catalogue
  • Safety gloves
  • Screening plates
  • Operating instructions

Optional extras:

Screening plates No. 354241, tool mounting No. 354225354227.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart