{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Clamping range | 0 mm - 10 mm | |
| External ⌀ | 40 mm | |
| Drill head length closed | 86 mm | |
| Drill chuck taper | B 12 | |
| largest drill chuck taper ⌀ | 12.065 mm | |
| Type of product | Drill chuck keyless | 
| Article number | 341421 10/12 | |
| EAN / GTIN | 8436004857029 | |
| Manufacturer/responsible person | Llambrich PRECISION S.L., Av Mare Deu Bellvitge 271, 08907 HOSPITALET (BARCELONA), Spain |