{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| x | 80 mm | |
| L1 | 110 mm | |
| L2 | 68 mm | |
| b2 | 64 mm | |
| h1 | 25 mm | |
| h2 | 95 mm | |
| Type of product | Steel toolholder |
| Article number | 319885 68 | |
| EAN / GTIN | 4069515004244 | |
| Manufacturer number | 319885 68 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |