• The item cannot be ordered due to missing prices.

Alternative article:

Toolholder form B5 radial right-hand, long, Shank ⌀ d1: 30mm

Article no.: 319070 30

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Availability

  • Shape: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 30 mm
h1 20 mm
h2 29 mm
b1 100 mm
b2 65 mm
h5 38 mm
h6 28 mm
l1 22 mm
l2 40 mm
Colour code for VDI shanks VDI 30
Type of product VDI tool arbor

Identification & Classification

Article number 319070 30
EAN / GTIN 4045197955005
Manufacturer number 319070 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart