{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Nominal clamping ⌀ d | 18 mm | |
| Adapter | ER 32 | |
| Standard | ISO 15488-A | |
| Concentricity | ≤ 10 µm | |
| Type | 4537 E | |
| External ⌀ D | 32.7 mm | |
| Overall length L | 40 mm | |
| Type of product | Collet | 
| Article number | 309427 18 | |
| EAN / GTIN | 4069515026055 | |
| Manufacturer number | 309427 18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |