{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| sizes included | 3 mm - 20 mm | |
| Standard | ISO 15488-B | |
| Concentricity | ≤ 10 µm | |
| Type of product | Collet |
| Article number | 309161 ER32 | |
| EAN / GTIN | 4069515026222 | |
| Manufacturer number | 309161 ER32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |