• The item cannot be ordered due to missing prices.

Parting-off tool, neutral, Blade height h5: 26mm

Article no.: 278005 26

Select article variation and quantity

Blade height h5 (mm) Unit price incl. VAT

Availability

  • Through-coolant: no
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade height h5 26 mm
Application type neutral
Through-coolant no
for maximum workpiece ⌀ 60 mm
Width b2 2.6 mm
Height h1 21.4 mm
Overall length L 110 mm
axial grooving possible no
Groove width w 3; 4 mm
Type of product Parting-off tool

Identification & Classification

Article number 278005 26
EAN / GTIN 4062406380762
Manufacturer number 278005 26
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm). For grooving inserts No. 278029278036.

Suitable for:

Parting-off tool for parting-off inserts No. 278029278036.

Attention:

Parting-off insert can be clamped only in combination with base holders No. 278008 and 278009. The parting-off insert is easily replaced only by releasing the front screw on the clamping strip of the base holder.

Note:

From 14 mm groove depth onwards the second cutter comes into contact with the workpiece. This can lead to scoring.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart