{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Groove width w | 3.1 mm | |
| Main application | P | |
| Cutting conditions | slightly interrupted | |
| Corner radius | 0.2 mm | |
| Type | HB7035 | |
| Tool material | Carbide | |
| Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
| Number of changes/inserts | 1 | |
| Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
| Indexable insert profile | neutral | |
| Type of product | Indexable insert for grooving |
| Article number | 273100 3,1 | |
| EAN / GTIN | 4045197143167 | |
| Manufacturer number | 273100 3,1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |