{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drive | IP8 | |
| Thread | M3 | |
| Length L | 7 mm | |
| Tightening torque | 1.5 Nm | |
| Type of product | Screw |
| Article number | 269024 2 | |
| EAN / GTIN | 4069515036382 | |
| Manufacturer number | 269024 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |