• The item cannot be ordered due to missing prices.

Steel boring bar A.. STLCL 90°, for indexable inserts TC.., left-hand

Article no.: 260935 12/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Shank type: Steel
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Shank type Steel
Standard Works standard
Through-coolant yes
ISO code toolholder A12L STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 16 mm
Centre offset L3 9 mm
Clamping height L2 11 mm
Head length L1 26.5 mm
Overall length L 140 mm
Set of insert screws 269028 7
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 260935 12/11
EAN / GTIN 4045197653598
Manufacturer number 260935 12/11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart