{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | DCMT 11T308 | |
| Corner radius | 0.8 mm | |
| Type | CA510 | |
| Tool material | Carbide | |
| Main application | P | |
| Cutting conditions | continuous | |
| Chip breaker | HQ | |
| Tolerance | M | |
| Cutting depth ap | 0.5 mm - 1.5 mm | |
| Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
| Cutting speed vc main application | 140 m/min - 450 m/min | |
| Number of changes/inserts | 2 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 260387 CA510 | |
| EAN / GTIN | 4960664697656 | |
| Manufacturer number | TAA01862 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |