• The item cannot be ordered due to missing prices.

Indexable insert for turning SNMM 150616, for coarse machining

Article no.: 251390 HB7130-2
New product

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMM 150616
Corner radius 1.6 mm
Type HB7130-2
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VR
Cutting depth ap 2 mm - 10 mm
Feed f 0.3 mm/rev. - 0.9 mm/rev.
Cutting speed vc main application 50 m/min - 200 m/min
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 251390 HB7130-2
EAN / GTIN 4069515023085
Manufacturer number 251390 HB7130-2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart