• The item cannot be ordered due to missing prices.

Indexable insert for turning DNMG 150612, for roughing machining

Article no.: 250893 CA115P
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150612
Corner radius 1.2 mm
Type CA115P
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PH
Cutting depth ap 1 mm - 5 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 170 m/min - 380 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 250893 CA115P
EAN / GTIN 4960664040841
Manufacturer number TML00162
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart