• The item cannot be ordered due to missing prices.

Indexable insert for turning CNMG 12040812, for medium machining

Article no.: 250141 HU7305
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 12040812
Type HU7305
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AM/AG
Cutting depth ap 0.2 mm - 4 mm
Feed f 0.1 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 400 m/min - 600 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 250141 HU7305
EAN / GTIN 4062406095826
Manufacturer number 250141 HU7305
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart