• The item cannot be ordered due to missing prices.

Pro Eco lever lock toolholder PCLNR 95°, for indexable inserts PC.., right

Article no.: 250044 25/12
New product

Select article variation and quantity

Shank / insert size (mm) Price per Piece (incl. VAT)

Availability

  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Eco
Shank size 25 mm
Insert size 12 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder PCLNR/L 2525M12
suitable indexable insert CN.. 1204..
Functional width L4 32 mm
Head length L1 26 mm
Overall length L 150 mm
Shim 259034 1
Lever 259016 1
Lever screw 259019 1
Pin 259045 1
Setting angle κ 95 degrees
Application Facing; External longitudinal turning
Type of product Screw-on toolholder

Identification & Classification

Article number 250044 25/12
EAN / GTIN 4069515004015
Manufacturer number 250044 25/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Targeted cooling on the cutting edge.

Spare part:

High-pressure connecting hose No. 269207; plug connector for coolant connection No. 269208

Note:

Coolant transfer under the head via hose connection (G1/8 inch – included in delivery).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart