• The item cannot be ordered due to missing prices.

KOMET® Reamax® TS holder Plain shank, short, for reaming head ⌀ D: 22-26,99mm

Article no.: 239880 22-26,99

Select article variation and quantity

for reaming head ⌀ D (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for reaming head ⌀ D 22 mm - 26.99 mm
Shank type short
Through-coolant yes
Overhang A 80 mm
Overall length Ltot 130 mm
Shank length Ls 50 mm
Shank ⌀ Ds h6 20 mm
Pull stud No. 239900 3
Wrench No. 239901 6AF
Activation wrench No. 239902 3AF (4Nm)
Type of product Phillips bit

Identification & Classification

Article number 239880 22-26,99
EAN / GTIN 4047109229334
Manufacturer number 75A.40.13030
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Suitable for:

Reaming heads No. 239805; 239811; 239816; 239822; 239826.

Supplied with:

Holder complete with pull stud, spanner for pull stud and activation key.
Please order a hexagon key L-wrench separately if required.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart