{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Adapter | PSC 63 | |
| Arbor standard | ISO 26623-2 | |
| Shape | ADB | |
| Through-coolant | yes | |
| Length L | 32 mm | |
| Overhang dimension A | 54 mm | |
| Type of product | HW mounting |
| Article number | 237657 HW25 | |
| EAN / GTIN | 4045197965943 | |
| Manufacturer number | 237657 HW25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |