• The item cannot be ordered due to missing prices.

Softcut® shoulder mill with thread, for indexable inserts AO..

Article no.: 215409 16/2
New product

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Price per Piece (incl. VAT)

Availability

  • Setting angle κ: 90
  • Milling application: End milling; Circular milling; Ramping; Plunging
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type with thread
Setting angle κ 90 degrees
Milling application End milling; Circular milling; Ramping; Plunging
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overall length Ltot 26 mm
⌀ D1 h6 8.5 mm
⌀ D2 14.5 mm
Mounting thread M M8
⌀ D3 5.7 mm
Circular interpolation milling ⌀ Dmin 21.7 mm
Circular interpolation milling ⌀ Dmax 29.3 mm
Circular interpolation milling ap 7.6 mm
Ramping angle αmax 10.5 degrees
Ramping length L for αmax 1.6 mm
suitable indexable insert AO.T1104
Set of insert screws 219799 11 (8IP; 1.5 Nm)
Type of product Indexable end mill

Identification & Classification

Article number 215409 16/2
EAN / GTIN 4069515038690
Manufacturer number 215409 16/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High precision square shoulder mill with irregular pitch for very smooth cutting, very high precision and cutting power. With special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

Application:

For shoulder milling in large depths, also slotting. General use in all steel materials as well as stainless and acid-resistant steels.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart