• The item cannot be ordered due to missing prices.

Indexable insert for milling OFMT 050405, for face mills, HB7810, diamond-coated

Article no.: 213362 ALU
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert OFMT 050405
Type ALU
Corner radius 0.5 mm
Type HB7810
Tool material Carbide
Feed fz per tooth 0.18 mm
Number of changes/inserts 8
Coating diamond coated
Type of product Indexable insert for milling

Identification & Classification

Article number 213362 ALU
EAN / GTIN 4069515015196
Manufacturer number 213362 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
1350
Aluminium (short chipping)
N
1350
Alu > 10% Si
N
950
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart