• The item cannot be ordered due to missing prices.

Indexable insert for milling RDHT 12T3, for copy and face milling cutters, HB7810, diamond-coated, positive

Article no.: 212262 ALU
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHT 12T3
Type ALU
Type HB7810
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 1
Coating diamond coated
Type of product Indexable insert for milling

Identification & Classification

Article number 212262 ALU
EAN / GTIN 4069515015172
Manufacturer number 212262 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
400
Alu > 10% Si
N
400
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart