This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Plunge milling cutter 90° with thread, for indexable inserts XD..

Article no.: 211870 12/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Number of cutting edges Z 2
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 6.5 mm
⌀ D2 9.7 mm
Overall length Ltot 18 mm
Mounting thread M M6
suitable indexable insert XDHW 040110
Set of insert screws 219829 (5IP. 0.45 Nm)
Type of product Plunge mill

Identification & Classification

Article number 211870 12/2
Manufacturer number 211870 12/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Typical tool for use in toolmaking and mould making, as a screw-in tool can be extended individually.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 0.45 with bit No. 674252 size 5IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart